150 ft. 120V LED Under-Cabinet Light in Warm White
150 ft. 120V LED Under-Cabinet Light in Warm White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Beam Spread:
- 120°
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Length:
- 150 ft
- Light Bulb Type:
- LED
- Lumens:
- 145
- UL Listed:
- No
- Watts:
- 2.3 W