1.6A 120V Power Connector Kit with Cord
1.6A 120V Power Connector Kit with Cord
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 1.6
- Color Finish Name:
- White
- Cord Length:
- 5 ft
- Height:
- 1/5 in
- Length:
- 5 in
- Product Type:
- Power Connector, Plug
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 1 in