17W LED Under Cabinet Light in Dark Bronze
17W LED Under Cabinet Light in Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High color rendering (up to 90+ CRI)
- Diffused lens eliminates dotting
- 3 -in- 1 fixture design with selectable 2700K/3000K/4000K color temperatures
- CETLus Listed for indoor dry locations
- Plug-in or direct wire capable
- Dimmable with most CL and ELV dimmers
- Linkable up to 150W
- Up to 65 lumens per watt efficacy
- ENERGY STAR certified
- 35,000 hours rated life
Specifications
- AMP:
- 0.067
- Beam Spread:
- 120°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Color Temperature:
- 4000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 15/16 in
- Indoor Outdoor:
- Indoor
- Length:
- 32 in
- Light Bulb Type:
- LED
- Lumens:
- 1088
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 35000 h
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W
- Weight:
- 2.05 lb
- Width:
- 3-5/8 in