1-5/8 in. Carbon Steel Pipe Insulation
1-5/8 in. Carbon Steel Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 1-5/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 1-5/8 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- PipeTubing Size:
- 1-5/8 in
- Thickness:
- 1 in
- UL Listed:
- No