AmeriVent® 18 x 6 in. Aluminum and Galvanized Steel Gas Vent Pipe

Part #A6E18  |  Item #70448  |  Manufacturer Part #6E18

$30.09 EACH
(Pricing is for 6 in)

Diameter:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Lightweight air insulated double wall construction
  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling

Specifications

Collection: AmeriVent®

Diameter: 6 in

Inside Diameter: 6 in

Inside Diameter 2: 6 in

Length: 18 in

Material: [Aluminum, Galvanized Steel]