AmeriVent® 3 in. X 1 ft. Single Wall Flexible Connector

Part #A3FC12  |  Item #1277430  |  Manufacturer Part #3FC12

$22.07 EACH
(Pricing is for 12 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Single-wall corrugated aluminum easily connects from the appliance to AmeriVent® type B gas vent
  • May be compressed 4" per foot to shorten lengths
  • Sturdy galvalume ends offer AmeriVent®'s proven snap-lock design
  • This product can only be used in the room with the equipment in occupied spaces, not in unoccupied spaces such as attics or crawl spaces
  • It cannot be used to pass through a wall, roof or ceiling, and cannot be totally enclosed

Specifications

Collection: AmeriVent®

Diameter: 3 in

Length: 12 in

Material: Corrugated Aluminum

Product Type: Gas Vent Segment