AmeriVent® 36 x 14 in. Aluminum and Galvanized Steel Gas Vent Pipe

Part #A14R3  |  Item #1240685  |  Manufacturer Part #14R3

$286.01 EACH
(Pricing is for 14 in)

Diameter:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight air insulated double wall construction
  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling

Specifications

Collection: AmeriVent®

Diameter: 14 in

Inside Diameter: 14 in

Inside Diameter 2: 14 in

Length: 36 in

Material: [Aluminum, Galvanized Steel]