AmeriVent® 36 x 5 in. Aluminum and Galvanized Steel Gas Vent Pipe

Part #A5E3  |  Item #42357  |  Manufacturer Part #5E3

$47.89 EACH
(Pricing is for 5 in)

Diameter:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight air insulated double wall construction
  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling

Specifications

Collection: AmeriVent®

Diameter: 5 in

Inside Diameter: 5 in

Length: 36 in

Material: Aluminum, Galvanized Steel