48 x 5 in. Aluminum and Galvanized Steel Gas Vent Pipe

You last purchased this on
 
American Metal Products

AmeriVent® 48 x 5 in. Aluminum and Galvanized Steel Gas Vent Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 48 x 5 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #A5E4
  • Item #42708
  • Manufacturer Part #5E4
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling
  • Lightweight air insulated double wall construction
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
AmeriVent®
Diameter:
5 in
Duct Size:
5 in
Length:
48 in
Material:
Aluminum, Steel