AmeriVent® 5 in. Type B Gas Vent Highwind Cap

Part #A5ECW  |  Item #1635306  |  Manufacturer Part #5ECW

$29.23 EACH
(Pricing is for 5 in)

Inside Diameter:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Type B gas vent highwind cap
  • Protects against wind conditions that can cause waste gases to spill back into structure
  • Patented design of ports and baffles keep rain and debris out of vent
  • Permits termination of vents at minimum height necessary above roof surface

Specifications

Collection: AmeriVent®

Diameter: 9-7/8 in

Inside Diameter: 5 in

Inside Diameter 2: 5-1/2 in

Length: 7-3/8 in

Material: [Aluminum, Galvanized Steel]