6 in. Gas Vent Firestop Galvanized Steel
AmeriVent® 6 in. Gas Vent Firestop Galvanized Steel
Frequently Purchased Together
Product Details
- Serve as a firestop at the ceiling level
- Required component for type B 2 x 4 and multi story type BW installations
- Firestop spacers center vent in 16" O.C. stud space
Specifications
- Coating:
- Galvanized
- Collection:
- AmeriVent®
- Diameter - Inside 1:
- 6 in
- Material:
- Steel