0.5 gpm Odor Scale Filter Cartridge
0.5 gpm Odor Scale Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Refrigerator icemakers and water dispensers, coffee makers and other in-line applications
- Granular-activated Carbon reduces bad taste and odor an chlorine taste and odor from water
- Point of use filter cartridges
Documents
Specifications
- ANSI:
- ANSI 42
- Application:
- Refrigerators, Icemaker, Water Dispenser, Coffee Maker, Residential
- Capacity:
- 1350 gal
- Cartridge Type:
- Filter
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Contaminant Removal:
- Chlorine Taste and Odor, Bad Taste and Odor
- Diameter:
- 2 in
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Filter Life (Months):
- 12 mo
- Filter Size:
- 2 x 10
- Filtering Material:
- Yes
- Filtering System:
- Refrigerators|Ice Makers
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 0.5 gpm
- Height:
- 10 in
- Material:
- Granular Activated Coconut Carbon
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 40 to 100 Deg F