18 in. Bag Filter
18 in. Bag Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CE Approved:
- No
- Depth:
- 4 in
- EPA Compliant:
- No
- Filtering Material:
- Yes
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Filter Bag
- UL Listed:
- No