2-7/8 in. 1 gpm Water Filter
2-7/8 in. 1 gpm Water Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Effective taste, odor, and chlorine taste and odor reduction
- Cartridge design ensures that water passes through the entire length of the carbon bed, maximizing contact time
- Point of use filter cartridges
- Nominal 20-micron post filter reduces carbon fines and suspended particles
Documents
Specifications
- Capacity:
- 750 gal
- Contaminant Removal:
- Chlorine Taste, Chlorine Odor, Bad Taste, Bad Odor
- Diameter:
- 2-7/8 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fits Model:
- W385-PR
- Flow Rate:
- 1 gpm
- Height:
- 4-7/8 in