20 gpm 20-Micron Heavy Duty Filter Cartridge
W20CLHD Series 20 gpm 20-Micron Heavy Duty Filter Cartridge
Frequently Purchased Together
Product Details
- Economically priced general-purpose filters
- Pleated design maximizes dirt-holding capacity
- Whole-house filter cartridges
- Designed for municipal/chlorinated water supplies
Specifications
- Cartridge Type:
- Pleated
- Collection:
- W20CLHD Series
- Contaminant Removal:
- Sediment
- Diameter:
- 4-1/2 in
- Filter Size:
- 20 Micron
- Filtering Material:
- Yes
- Filtering System:
- Whole House
- Flow Rate:
- 20 gpm
- Height:
- 9-3/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- Yes