25 gal Replacement Cartridge for WRO-2550

You last purchased this on
 
American Plumber

25 gal Replacement Cartridge for WRO-2550

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Plumber

25 gal Replacement Cartridge for WRO-2550

  • Fast #
  • Part #P55502152
  • Item #4912386
  • Manufacturer Part #555021-52
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 53
Brand Model Compatibility:
WRO-2550
Capacity:
25 gal
Cartridge Type:
Replacement Cartridge
Contaminant Removal:
Bad Taste and Odor, Chlorine Taste and Odor, Sand, Rust
Filtering Material:
No
NSF:
NSF 53
NSF Certified:
Yes
Pressure - Minimum:
100 psi
Temperature Range:
40 to 100 Deg F