4-1/2 in. Filter Cartridge

You last purchased this on
 
American Plumber

4-1/2 in. Filter Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Plumber

4-1/2 in. Filter Cartridge

  • Fast #
  • Part #P15530551
  • Item #1283933
  • Manufacturer Part #155305-51
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Cartridge Type:
Pleated
Contaminant Removal:
Sediment
Diameter:
4-1/2 in
Filtering Material:
Yes
Filtering System:
Point of Use
Flow Rate:
25 gpm
Height:
20 in
NSF Certified:
No
Temperature Range:
40 to 126 Deg F