5 gpm 5 Micron Carbon Block Filter
5 gpm 5 Micron Carbon Block Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nominal 5-micron rating
- Highly effective bad taste & odor and chlorine taste & odor reduction
- High dirt-holding capacity maximizes utilization of the carbon block
Specifications
- ANSI:
- ANSI 42
- Application:
- Commercial, Foodservice, Industrial, Residential
- Capacity:
- 40000 gal
- Cartridge Type:
- Carbon Block
- Contaminant Removal:
- Carbon, Chlorine, Dirt, Odor, Rust, Sediment, Taste
- Diameter:
- 4-5/8 in
- Filter Life (Months):
- 12 mo
- Filtering Material:
- Yes
- Flow Rate:
- 4 gpm
- Height:
- 20 in
- Material:
- Plastic, Rubber
- Material Type:
- Polyethylene, Polypropylene, Santoprene™
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Filter
- Temperature Range:
- 40 to 180 Deg F (4.4 to 82.2 Deg C)