3/4 in. Water Filtration System
This product has been replaced by
Manufacturer Part #161079
FloPlus® 3/4 in. Water Filtration System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- FloPlus®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Contaminant Removal:
- Cysts
- Filtering Material:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 10 gpm
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi