This product requires certification to purchase.

24 in. Horizontal and Vertical Mirror in White

American Pride

24 in. Horizontal and Vertical Mirror in White

  • Fast #
  • Part #AFE2436B112
  • Item #8879802
  • Manufacturer Part #FE2436B112
3.9 out of 5 Customer Rating
Brand image
American Pride

24 in. Horizontal and Vertical Mirror in White

  • Fast #
  • Part #AFE2436B112
  • Item #8879802
  • Manufacturer Part #FE2436B112
3.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 24 in w x 36 in h
  • White paper wrapped 3" MDF frame
  • 3/16 in glass with 1 in bevel
  • Category 1 safety back
  • Standard D ring hanger
  • Vertical or horizontal installation
  • Requires Certification
Dimensions & Measurements
Height
36 in
Width
24 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Horizontal, Vertical
Medicine Cabinet Part Type
Mirror
Mirror Edge
Beveled Edge
Shape
Rectangular
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
UL Listed
No
UPC
784343028425