This product requires certification to purchase.

30 x 26 in. 3-Door Mirror Medicine Cabinet in White

American Pride

Triview 30 x 26 in. 3-Door Mirror Medicine Cabinet in White

  • Fast #
  • Part #AMEW30
  • Item #7628595
  • Manufacturer Part #W30
3.9 out of 5 Customer Rating
Brand image
American Pride

Triview 30 x 26 in. 3-Door Mirror Medicine Cabinet in White

  • Fast #
  • Part #AMEW30
  • Item #7628595
  • Manufacturer Part #W30
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 30W x 26"H tri-view cabinet
  • Surface mount body with white wrapped particle board panels
  • White finished wrapped MDF doors
  • 1 Fixed and 2 adjustable white finish shelves
  • 4 exposed zinc plated hinges
  • Some assembly required
  • 25 Lbs.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-3/8 in
Height
26 in
Size
30 in W x 26 in H
Width
30 in
Characteristics & Features
Collection
Triview
Color Finish Category
Whites
Color Finish Name
White
Glass Type
Mirror
Installation Type
Surface Mount
Material
MDF
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
UL Listed
No
UPC
043197009135