8 in. Mechanical Joint Cast Iron Open Right Resilient Wedge Gate Valve (Less Accessories)
Figure F-5065 8 in. Mechanical Joint Cast Iron Open Right Resilient Wedge Gate Valve (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Better resistance to corrosion
- All working parts are perfectly plain with no pockets to collect sediment or prevent free and easy movement
- Rugged, full body thickness
- Maximum life in the most exacting conditions
- Internal parts cannot be assembled incorrectly or become disengaged while in service
Documents
Specifications
- ANSI:
- ANSI 125
- AWWA:
- AWWA C-550
- Collection:
- Figure F-5065
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Material:
- Cast Iron
- UL Listed:
- Yes
- Valve Body Style:
- Open Right
- Valve Port Opening:
- Full Port
- Valve Size:
- 8 in
- Valve Type:
- Resilient Wedge Gate Valve