1/2 in. PEX Pressure Balancing Valve
This product has been replaced by
Manufacturer Part #RU108
1/2 in. PEX Pressure Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Allows easy fine tuning of temperature 125° handle rotation from off to hot
- Cast brass valve body: durable quality that will last a lifetime, ideal material for prolonged contact with water
- Adjustable hot limit safety stop: limits the amount of hot water allowed to mix with cold
- Avoids failure due to mineral deposits and ideal for use in hard water
- Back-to-back capability: hot and cold can be reversed quickly and easily
- Diaphragm system engineered to eliminate cross flow
- Pressure balancing valve cartridge: maintains constant output temperature in response to changes in hot and cold supply pressure
- Exclusive plaster guard: plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations
- Reduces the risk of accidental scalding
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Sweat, NPT
- End Connection 4:
- Sweat, NPT
- End Connections:
- Barbed x Barbed x Sweat;NPT x Sweat;NPT
- Height:
- 4-1/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 4-1/6 in