DESCRIPTION

  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Color-matched spray
  • Inlet shanks are 1/2" (13 mm) male threaded with brass coupling nuts
  • Limited 5-year commercial warranty
  • Maximum recommended deck thickness of 1-1/2" (38 mm)
  • Solid brass construction for durability and long life
  • Vandal-resistant handle has red and blue indexes
  • Water conserving

American Standard 1.5 gpm Double Lever Handle Faucet with Spray in Polished Chrome

A6405141002

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Two Handle
Trim Only
No

$251.91
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability