1.2 gpm Aerator
1.2 gpm Aerator
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Flow Rate:
- 1.2 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Pressure Compensating:
- No
- Product Type:
- Accessory
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.02 lb