52 x 30 in. 12-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain in Linen with Polished Chrome
109 Premium Series 52 x 30 in. 12-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain in Linen with Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Ozone Self-Cleaning Sanitation System will help keep your system running clean and efficient
- The full-sized, watertight outward opening door is a partial-transfer and has a low threshold that allows ease of entry and has a lifetime warranty on the door seal, a 10 year warranty on the tub shell and a 5 year warranty on all other components
- Features the Whirlpool Massage system with 12 water jets, an in-line heater, a Legs-Only Massage for a soothing and invigorating therapeutic bathing experience; the Ozone Self-Cleaning Sanitation System helps keep your system running clean and efficient
- This tub is White in color and the faucet deck mount (premium fast-fill faucet included in this model), drain and door are positioned on the right hand side of the bath
- The chair height, built-in seat is contoured, allowing for more room to comfortably soak, ease of sitting/standing
- A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
- Constructed of durable, hi-gloss Gelcoat with easy-touch push button controls, includes a premium fast-fill faucet and handheld showering wand, a neck rest, and a polished chrome drain, overflow and safety grab bar
- Equipped with our patented Quick Drain®, requires no additional plumbing, and once activated it rapidly pumps the water out from within the tub in less than 2 minutes–making it safe to open the door and exit the tub
- Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.7, ASME A112.19.15
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 75 gal
- Collection:
- 109 Premium Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Configuration:
- Whirlpool
- Depth:
- 34 in
- Drain Location:
- Right
- Drain Opening:
- 1-1/2 in
- Energy Star Compliant:
- No
- Height:
- 40 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Built-in, 3 Wall Alcove
- Length:
- 52 in
- Material:
- Fiberglass
- NSF Certified:
- Yes
- Number of Jets:
- 12
- Overall Length:
- 52 in
- Overall Width:
- 30 in
- Shape:
- Rectangular
- Shower Base Shape:
- Rectangle
- Size:
- 52 in x 30 in
- UL Listed:
- UL 1795
- Width:
- 30 in