109 Premium Series 59-1/2 x 29-3/4 in. 13-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain in White

Part #A3060109WRW  |  Item #7292092  |  Manufacturer Part #3060.109.WRW

$6,537.62 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features the whirlpool massage system with an in-line heater for maintaining your bath’s water temperature
  • Thirteen water jets that deliver an invigorating and relaxing deep tissue massage
  • The self-cleaning ozone sanitation system keeps the whirlpool massage system clean
  • Features a watertight door system with a lifetime warranty on the door seal
  • Constructed of durable, hi-gloss gelcoat
  • Air spa system includes 21 air jets provide effervescent therapy experience
  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • Easy touch push button controls
  • Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

ASME Specifications: [ASME A112.19.7, ASME A112.19.15]

Application: Residential

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45, CSA B45.5, CSA C22.2 No. 218.2]

Capacity: 75 gal

Collection: 109 Premium Series

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 32-1/4 in

Drain Location: Right

Drain Opening: 1-1/2 in

Energy Star Compliant: No

Handle Material: Metal

Height: 37-1/2 in

IAPMO Listed: Yes

Installation Type: [Built-in, 3 Wall Alcove]

Length: 59-1/2 in

Material: Fiberglass

NSF Certified: Yes

Number Of Jets: 13

Number of Occupants: 1

Shape: Rectangular

Shower Base Shape: Rectangle

Size: 59-1/2 in x 29-3/4 in

Toilet Bowl Length: 59-1/2 in

UL Listed: UL 1795

Width: 29-3/4 in