American Standard

1/2 in. Copper Sweat and NPT Pressure Balancing Valve

Part #AR111  |  Manufacturer Part #R111

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accommodates 7 styles of TRIMendous interchangeable bath/shower trim kits, including: Berwick, Colony, Hampton, Serin, Town Square, Fluent, Times Square and Tropic (sold separately)
  • Valve only; trim sold separately
  • Pressure balance mixing valve with volume control and integral hot limit safety stop
  • Ceramic disc valve, 47 mm cartridge with back-to-back capability
  • Solid cast brass valve body with nominal 1/2" inlets/outlets
  • Roughing-in depth: 1-1/2" to 3-1/4"
  • Diaphragm system engineered to eliminate cross flow
  • Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Brand Model Compatibility: American Standard Berwick, American Standard Colony, American Standard Colony PRO, American Standard Estate, American Standard Fluent, American Standard Hampton, American Standard Serin, American Standard Times Square, American Standard Town Square, American Standard Townsend, American Standard Tropic

CSA Certified: CSA B125

Cartridge Type: Ceramic Disc

End Connection 1: Copper Sweat, NPT

End Connection 2: Copper Sweat, NPT

End Connection 3: Copper Sweat, NPT

End Connection 4: Copper Sweat, NPT

End Connections: Copper Sweat;NPT

Faucet Connection Size: 1/2 in

Flow Rate: 6 gpm

Height: 4-1/6 in

IAPMO Listed: No

Material: Cast Brass

Number of Handles: Single Handle

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 4-1/6 in