DESCRIPTION

  • Valve only
  • Valve cartridge assures a lifetime of drip-free performance
  • Hot limit safety stop protects from accidental scalding
  • Spring-loaded check valves: when the hot and cold water enters the fitting, both supplies pass through the spring-loaded check valves to prevent cross flow of hot and cold water and integrated stop valves ensure easy cleaning and servicing

American Standard 1/2 in. NPT Pressure Balancing Valve

AR520

Manufacturer Part #: R520

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Center Size
1/2 in
End Connection 2
NPT
End Connection 3
NPT
End Connections
NPT
Faucet Connection Size
1/2 in
IAPMO Listed
No
Number of Handles
Two Handle
Type
AR520
Valve Type
Tub & Shower Rough-In Valve
WaterSense Labeled
No

Print