1/2 in. NPT Rough Valve Double-Handle Thermostatic with Built-In 3-Way Diverter
This product has been replaced by
Manufacturer Part #RU531
Town Square® 1/2 in. NPT Rough Valve Double-Handle Thermostatic with Built-In 3-Way Diverter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top handle controls on/off, volume and diverter functions
- Valve cartridge assures a lifetime of drip-free performance
- Valve only
- Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
- Maximum water temperature limit may be reduced to 104° or 109° F to reduce the risk of accidental scalding
- Integrated stop valves ensure easy cleaning and servicing
- Spring-loaded check valves prevents the cross flow of hot and cold water
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Town Square®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Depth:
- 3-5/8 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Center Size:
- 1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 9-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-5/8 in
- Material:
- Brass
- Maximum Temperature:
- 112
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Size:
- 3-5/8 in
- Toilet Bowl Length:
- 3-5/8 in
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No