1.28 gpf Two Piece Toilet Tank in Linen

Part #A4216228222  |  Item #7635239  |  Manufacturer Part #4216228.222

$299.65 EACH

Color/Finish: Linen

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 30
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • 12" rough toilet tank, less bowl and seat
  • HET single flush tank with left hand trip lever
  • High efficiency - Full Flush (1.28 gpf/4.8 Lpf)
  • Best 1,000g MaP flush and WaterSense listed
  • Includes EverClean® antimicrobial surface
  • Tank supplied with chrome finish trip lever
  • 10 Year Limited Warranty

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Adjustable: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: Town Square S

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Color Finish: Linen

Color Finish Category: Neutrals

Depth: 8-1/8 in

Dual Flush: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

Height: 14-1/2 in

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

NSF Certified: No

Product Type: Toilet Tank

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: Tank

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

Urinal Installation: Floor Mount

WaterSense Labeled: Yes

Weight: 31

Width: 16-5/8 in