This product requires certification to purchase.

15/16 in. Male Aerator in Polished Chrome

American Standard

15/16 in. Male Aerator in Polished Chrome

  • Fast #
  • Part #AM9228810020A
  • Item #5105442
  • Manufacturer Part #M922881-0020A
3.8 out of 5 Customer Rating
Brand image
American Standard

15/16 in. Male Aerator in Polished Chrome

  • Fast #
  • Part #AM9228810020A
  • Item #5105442
  • Manufacturer Part #M922881-0020A
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Genuine American Standard® repair part
  • Pressure compensating
  • Lead Free: Complies with CA AB1953 and VT S152
  • Easy to install
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
End Connection 1
Male
End Connections
Male
Flow Rate
1.5 gpm
Thread Size
15/16 in
Characteristics & Features
Brand Model Compatibility
7385.008 Reliant 3
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Pressure Compensating
No
Warranty & Product Information
CEC Compliant
For Sale in CA
IAPMO Listed
No
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
012611431326