15/16 in. Male Threaded Aerator in Polished Chrome
15/16 in. Male Threaded Aerator in Polished Chrome
Frequently Purchased Together
Product Details
- Pressure compensating
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 1 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Pressure Compensating:
- Yes
- Thread Size:
- 15/16 in
- WaterSense Labeled:
- No