• Cart

American Standard Prevoir® 18 ga 2-Bowl Drop-In Kitchen Sink in Brushed Stainless Steel A15DB332211073

DESCRIPTION

American Standard Prevoir® 18 ga 2-Bowl Drop-In Kitchen Sink in Brushed Stainless Steel

A15DB332211073

Color Finish

Brushed Stainless Steel

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
17 in x 15 in x 9 in
Collection
Prevoir®
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Gauge
18
Material
Stainless Steel
Overall Sink Size
33-3/8 in x 22 in
Right Bowl Size
17 in x 15 in x 9 in

  • QUANTITY

0 item(s) added to Cart Checkout Now