18 ga 2-Bowl Kitchen Sink in Brushed Stainless Steel
Prevoir® 18 ga 2-Bowl Kitchen Sink in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Collection:
- Prevoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Gauge (metal):
- 18 ga
- Sink Bowl Size:
- 16 in x 10-5/8 in x 7 in
- Sink Bowl Size, Right:
- 18-1/2 in x 17-3/4 in x 9 in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20-5/8 in x 31-1/2 in