Multi Function Hand Shower in Polished Chrome
Barton™ Multi Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes check valve to prevent cross flow of hot and cold water
- Includes pressure compensating flow control device
- Easy clean spray nozzles
- Hand shower only – Requires hose and wall connection
- Variable spray pattern
- Handshower only
- Face diameter: 4" (102 mm)
- Maximum flow rate: 2.0 gpm (7.6 Lpm)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA 125.1
- Collection:
- Barton™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-4/25 in
- Diameter:
- 3-7/8 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Height:
- 9-13/25 in
- Faucet Material:
- Metal
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 9-13/25 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 2-4/25 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Size:
- 2-4/25 in x -15/16 in
- Spray Type:
- Full, Massage, Pulsating
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-15/16 in