4-3/16 in. Metal Handle in Matte Black
4-3/16 in. Metal Handle in Matte Black
Frequently Purchased Together
Product Details
- Metal lever handle is smooth and easy to operate
- Removable Plaster Guard
- Rough Valve Sold Separately
- Limited Lifetime Warranty on function and finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- R422 and R422S
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Diverter
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connections:
- NPT
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 1-13/16 in
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in