1.1 gpf Wall Mount Toilet in White

You last purchased this on
 
American Standard

Afwall® 1.1 gpf Wall Mount Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Afwall® 1.1 gpf Wall Mount Toilet in White

  • Fast #
  • Part #A2856128020
  • Item #5146292
  • Manufacturer Part #2856128.020
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Product Details

  • Vitreous china
  • High Efficiency. Operates in the range of 1.1 gpf to 1.6 gpf (4.2 Lpf to 6.0 Lpf)
  • Wall-mount elongated flushometer valve toilet
  • Fully glazed 2-1/8" trapway
  • Direct-fed siphon jet action
  • 10" x 12" water surface area
  • Condensation channel
  • Permanent EverClean surface inhibits the growth of stain- and odor-causing bacteria, mold, and mildew on the surface
  • 1-1/2" top spud
  • Requires Certification

Documents


Specifications

Application:
Commercial
Bowl Only:
No
Built-In Grinder:
No
Collection:
Afwall®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Single
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
28-1/2 in
Length:
26 in
Material:
Vitreous China
NSF Certified:
Yes
Pressure - Maximum:
80 psi
Shape:
Elongated
Size:
26 in x 14 in
Tank Only:
No
Toilet Bowl Length:
26 in
Toilet Installation:
Wall Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Elongated
Toilet Type:
One Piece
Type:
A2856128020
WaterSense Labeled:
Yes
Width:
14 in