Air Actuator in White
Air Actuator in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color-matched to tub
- Reliable performance
- On/off button for air actuated pump/motors
- For use on American Standard® jetted tubs
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No