Conventional Lavatory Spout in Polished Chrome

You last purchased this on
 
American Standard

Amarilis® Conventional Lavatory Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Amarilis® Conventional Lavatory Spout in Polished Chrome

  • Fast #
  • Part #A0290660020A
  • Item #7346691
  • Manufacturer Part #029066-0020A
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
Collection:
Amarilis®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
No
Faucet Part Type:
Tub Spout
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
WaterSense Labeled:
No