Hi-Flow Kitchen Faucet with Single Lever Handle and Spray in Polished Chrome
Arch™ Hi-Flow Kitchen Faucet with Single Lever Handle and Spray in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable brass swivel spout for long life
- ADA approved metal lever handle
- Ceramic disc valve provides a lifetime of smooth handle operation and drip-free performance
- Lifetime finish won't tarnish or scratch
- Spout clearance: 9-1/4" (235 mm)
- Maximum flow: 1.5 gpm
- Spout height: 13-1/4" (337 mm)
- Color matched side spray
- Lifetime warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic
- Collection:
- Arch™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Center Size:
- 3/8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Kitchen Faucet Type:
- Monoblock
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- Yes
- Spout Height:
- 13-19/100 in
- Spout Swivel:
- 360 °
- Spout Type:
- High Arc
- Trim Only:
- No
- WaterSense Labeled:
- No