35-3/4 x 20 in. No Hole Fireclay Double Bowl Undermount Kitchen Sink in Alabaster White
This product has been replaced by
Manufacturer Part #D21180DB3620.415
Avery® 35-3/4 x 20 in. No Hole Fireclay Double Bowl Undermount Kitchen Sink in Alabaster White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finished on all 4 sides
- Offset drains
- Hand Crafted Fine Fire Clay Apron Sink
- Nominal Dimensions: 35-3/4" x 20" x 10" (908 x 508 x 254mm)
- Protective stainless steel bottom grids and drains included
- 5 year limited warranty on sink; 1 year on included accessories
- 39" (991mm) cabinet required
- Undermount or flush mount installation
- Each Bowl Size: 16-11/16" (424mm) wide 18-1/4" (464mm) front to back 8-3/4" (223mm) deep
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Avery®
- Color Finish Category:
- Whites
- Color Finish Name:
- Alabaster White
- Depth:
- 20 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Height:
- 10 in
- IAPMO Listed -:
- Yes
- Length:
- 20 in
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 16-11/16 in x 18-1/4 in x 8-3/4 in
- Sink Bowl Size, Right:
- 16-11/16 in x 18-1/4 in x 8-3/4 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 35-3/4 in x 20 in
- Size:
- 20 in x 35-3/4 in
- Toilet Bowl Length:
- 20 in
- Width:
- 35-3/4 in