DESCRIPTION

  • Brass swivel spout
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Dock-Tite™ spray-head docking system uses magnetic technology to keep spray head in place while not in use
  • Integral check valves prevent back flow
  • Limited lifetime warranty
  • Maximum flow: 1.5 gpm
  • Metal body, handle and mounting hardware
  • Re-Trax™ spray head retraction system provides smooth pull-out, operation, and retraction of the spray head
  • Standard manual operation

American Standard Beale™ Single Handle Pull Down Kitchen Faucet in Stainless Steel

A4931300075

Manufacturer Part #: 4931300.075

Color/Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
3/8 in
Collection
Beale™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
EPA Compliant
No
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
17-1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
17-9/16 in
IAPMO Listed
No
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Height
10-1/2 in
Spout Reach
8-1/8 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No
Width
10-3/8 in

Print