American Standard

Bedpan Knee Valve in Polished Chrome

Part #A7676129002  |  Item #4869070  |  Manufacturer Part #7676129.002

$466.17 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  54
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Call for Availability

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Bracket extends the valve 22" from the wall
  • Two 1/2" NPT inlets on 2-9/16" (66 mm) centers
  • Female outlet to rear: 1/2" IPS
  • Bracket extends the valve 22" from the wall

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Bedpan

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Length: 22 in

Material: Brass

NSF Certified: No

Shower Arm Reach: 22 in

Sink Material: Brass

Trim Only: No

WaterSense Labeled: No