Deckmount Tub Filler with Double Lever Handle in Polished Chrome
Berwick® Deckmount Tub Filler with Double Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rigid brass and copper waterway below deck provided for 12" installations, can be cut for 8" installations
- Handle-alignment system for fine tuning the handle position
- Valve cartridge assures a lifetime of drip-free performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Berwick®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Material:
- Brass
- Number of Handles:
- Two Handle
- Spout Height:
- 6-3/4 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-3/8 in
- WaterSense Labeled:
- No