Two Handle Roman Tub Faucet in Brushed Nickel
Berwick® Two Handle Roman Tub Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve cartridge assures a lifetime of drip-free performance
- Rigid brass and copper waterway below deck provided for 12" installations, can be cut for 8" installations
- Personal shower with a 6-1/2' hose
- Coordinating Bath/Shower, Bathroom Faucets available
- Handle-alignment system for fine tuning the handle position
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125
- Collection:
- Berwick®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 10 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Fitting Size 1:
- 4-187/1000 in
- Fitting Sizes:
- 4-187/1000 in
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 6-3/4 in
- Spout Type:
- Standard
- Trim Only:
- No
- Tub Spout Reach:
- 8-3/8 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No