Trip Lever for Toilet in Polished Chrome
Boulevard® Trip Lever for Toilet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12" (305mm) rough-in
- Elongated siphon action bowl with smooth-sided, concealed trapway
- For use with Boulevard™ 1 piece toilets models A2891128 and A2891016
- Oversized 3" flush valve
- 16-1/2" (419mm) rim height for accessible applications
- Fully-glazed 2" trapway
- PowerWash rim scrubs bowl with each flush
- EverClean Surface
- Includes Duroplast slow close seat and cover with concealed seat ring and easy lift-off feature for simple removal and reattachment for cleaning
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2-2008
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-08
- Collection:
- Boulevard®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 7-1/2 in
- NSF Certified:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 14-1/2 in