2 Robe Hook in Brushed Nickel
C-Series 2 Robe Hook in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Product shown in Polished Chrome
- Concealed mounting with no exposed set screws
- Template included for easy installation with no measuring required
- Durable construction for long life
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- C-Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-5/16 in
- Height:
- 3-1/10 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 7-2/5 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Hooks:
- 2
- Projection:
- 3-5/16 in
- Width:
- 5-2/5 in