Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
C Series Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
- Includes concealed mounting hardware
- Includes template for easy installation with no measuring required
- Durable construction for long life
- Durability of Finishes: Chrome and PVD finishes will never tarnish.
- Toilet tissue holder tube shall be brass
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Built-In Grinder:
- No
- Collection:
- C Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-11/16 in
- EPA Compliant:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Post Mount
- Length:
- 4-11/16 in
- Material:
- Brass
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Pivoting:
- No
- Projection:
- 4-11/16 in
- Size:
- 4-11/16 in x 8-9/16 in
- WaterSense Labeled:
- No
- Width:
- 8-9/16 in