1.28 gpf Elongated Toilet with Closet Seat in White
Cadet® 1.28 gpf Elongated Toilet with Closet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Siphon action jetted bowl
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- Sanitary dam on bowl with four point tank stabilization
- Flow rate: 1.28 gpf
- Material: Vitreous china
- Rough-in size: 12"
- Color matched solid plastic seat with cover
- Meets EPA WaterSense® criteria
- Glazed trapway: 2-1/8"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- Height:
- 28-7/8 in
- IAPMO Listed -:
- Yes
- Length:
- 28-1/4 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Tank Only:
- No
- Toilet Rough-In:
- 12 in
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Urinal Installation:
- Floor Mount
- WaterSense Labeled:
- Yes
- Width:
- 17-1/4 in